PRO FIT MID-SIZE WIRELESS MOUSE - EMERALD GREEN
Mfr # K72424AMA
Zoro # G114907612
product price: $22.99
/eaKey Features
Color
Emerald Green
Compatible With
Windows 10, Windows 7, Windows 11, ChromeOS 44, Windows 8, Windows XP, Mac OS X 10.9 Mavericks, Mac OS X 10.11 El Capitan, Windows Vista, Mac OS X 10.10 Yosemite
Number of Buttons
3
Includes
Nano USB Receiver
Scroller Type
Scroll Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K72424AMA
Zoro #
G114907612
UPC #
85896724247
Country of Origin
China
Dimensions
Hand/Palm Size
Medium
Details
Item
Mouse
Color
Emerald Green
Compatible With
Windows 10, Windows 7, Windows 11, ChromeOS 44, Windows 8, Windows XP, Mac OS X 10.9 Mavericks, Mac OS X 10.11 El Capitan, Windows Vista, Mac OS X 10.10 Yosemite
Number of Buttons
3
Includes
Nano USB Receiver
Scroller Type
Scroll Wheel
Movement Detection
Optical
Pointing Device Connectivity Technology
Wireless
Movement Resolution
1600 dpi
Power Source
Batteries
Platform Supported
Mac, PC
OS Compatibility
Windows 10, Windows XP, Mac OS X 10.9 Mavericks, Windows 7, Windows Vista, Mac OS X 10.10 Yosemite, Windows 8, Mac OS X 10.11 El Capitan, Windows 11, ChromeOS 44
Pointing Device Wireless Technology
Radio Frequency
Ergonomic Fit
Right-handed
Wireless Operating Frequency
2.40 GHz
Pointing Device Features
Receiver Storage, Adjustable DPI, Ergonomic, Compact Design
Pointing Device Host Interface
USB
Device Supported
Notebook, Desktop Computer
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.