
Pro Fit Mid-Size Wireless Mouse
Mfr # K72423AMA
Zoro # G216471400
product price: $28.79
/eaKey Features
Pointing Device Features
Adjustable DPI, Compact Design, Receiver Storage, Ergonomic
Height
8 in
Pointing Device Wireless Technology
Radio Frequency
Interfaces
USB
Power Source
Batteries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K72423AMA
Zoro #
G216471400
UPC #
85896724230
Country of Origin
China
Dimensions
Height
8 in
Mouse Size Class
Mid Size
Depth
5.3 in
Hand/Palm Size
Medium
Width
3.3 in
Details
Pointing Device Features
Adjustable DPI, Compact Design, Receiver Storage, Ergonomic
Pointing Device Wireless Technology
Radio Frequency
Interfaces
USB
Power Source
Batteries
Color
Gray
Compatible Devices
Desktop PC, Notebook, Computer
Movement Detection
Optical
Platform Supported
PC, Mac
Frequency
2.40 GHz
Scroller Type
Scroll Wheel
Item
Mouse
Ergonomic Fit
Right-handed
Pointing Device Connectivity Technology
Wireless
Movement Resolution (dpi)
1600
Operating System Compatibility
Windows 10, Windows 8, Windows XP, Windows 7, ChromeOS 44, macOS 10.9, Mac OS X 10.11 El Capitan, Mac OS X 10.10 Yosemite, Windows Vista
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.