Pro Fit Mid-Size Wireless Mouse - Sapphi
Mfr # K72421AMA
Zoro # G410018180
product price: $34.19
/eaSold in multiples of 5 for $170.95
Key Features
Color
Sapphire Blue
Features
Ergonomic
Corded/Wireless
Wireless
Number of Buttons
3
Battery Size
AAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K72421AMA
Zoro #
G410018180
UPC #
085896724216
Country of Origin
China
Dimensions
Battery Size
AAA
Hand/Palm Size
Medium
Details
Item
Pro Fit Mid-Size Wireless Mouse - Sapphi
Color
Sapphire Blue
Features
Ergonomic
Corded/Wireless
Wireless
Number of Buttons
3
Number of Batteries
2
Pointing Device Wireless Technology
Radio Frequency
Ergonomic Design
Right-handed
Scroller Type
Scroll Wheel
Movement Resolution
1600 dpi
Movement Detection
Optical
Green Environmental Attribute
Environmentally Friendly
Pointing Device Host Interface
USB
Device Supported
Desktop Computer
Wireless Operating Frequency
2.40 GHz
For Use With
Desktop PCs,Laptops
Connectivity
Wireless, 2.4Ghz
Compatibility
macOS 10.10 or above,macOS 10.9,macOS X 10.11,Vista,Windows 10,Windows 11,Windows 7,Windows 8,XP
Controls
DPI Adjustment,Navigation Buttons,Scrollwheel
Description
Pro Fit Mid-Size Wireless Mouse - Sapphi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.