PRO FIT WIRED WASHABLE MOUSE
- Mfr # K70315WW
- Zoro # G614907754
product price:Â
$
31.29
/ea
Key Features
Color
Black
Compatible With
ChromeOS, Mac OS, Windows
Number of Buttons
3
Width
2.7 in
Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K70315WW
- Zoro #
- G614907754
- UPC #
- 85896703150
- Country of Origin
- China
Dimensions
- Width
- 2.7 in
- Height
- 1.5 in
- Length
- 4.6 in
Details
- Item
- Mouse
- Color
- Black
- Compatible With
- ChromeOS, Mac OS, Windows
- Number of Buttons
- 3
- Rugged
- Yes
- Ergonomic Fit
- Symmetrical
- Pointing Device Host Interface
- USB Type A
- Movement Detection
- Optical
- Pointing Device Connectivity Technology
- Cable
- Scroller Type
- Scroll Wheel
- OS Compatibility
- Windows, Mac OS, ChromeOS
- Movement Resolution
- 1600 dpi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.