Zoro Homepage

PRO FIT WIRELESS KEYBOARD - QWERTY - INPUT DEVICE / KEYS QTY: 104 - WIRELESS - B

  • Mfr # K72450USA

  • Zoro # G814877208


product price: $28.25
/ea

Key Features

Includes
Pro Fit Wireless Keyboard - BlackUSB Receiver
Keyboard/Keypad Depth
8"
Keyswitch Technology
Membrane
Keyboard/Keypad Width
18.38"
Keyboard/Keypad Height
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K72450USA
Zoro #
G814877208
UPC #
85896724506
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
8"
Keyboard/Keypad Width
18.38"
Keyboard/Keypad Height
1.25"

Details

Item
Keyboard
Includes
Pro Fit Wireless Keyboard - BlackUSB Receiver
Keyswitch Technology
Membrane
Keyboard/Keypad Connectivity Technology
Wireless
Device Supported
Computer
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Wireless Technology
RF
Keys Layout
QWERTY

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.