Shop KENSINGTON
See all product information
Create Account
ProFit 72355 Mid-Size Mouse - Cable - Black - PS/2, USB - Scroll Wheel - Right-handed
- Mfr # K72355US
- Zoro # G013770935
product price:Â
$
27.39
/ea
Key Features
Color
Black
System Requirements
Operating Systems:Windows Vista, Windows 7, Windows XP
Pointing Device Connectivity Technology
Cable
Ergonomic Fit
Right-handed
Pointing Device Host Interface
PS/2, USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K72355US
- Zoro #
- G013770935
- UPC #
- 85896723554
- Country of Origin
- China
- Item
- Mouse
- Color
- Black
- System Requirements
- Operating Systems:Windows Vista, Windows 7, Windows XP
- Pointing Device Connectivity Technology
- Cable
- Ergonomic Fit
- Right-handed
- Pointing Device Host Interface
- PS/2, USB
- Scroller Type
- Scroll Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.