
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K75404WW
Zoro #
G2232569
UPC #
85896754046
Country of Origin
Unknown
Dimensions
Height
2.4"
Width
2.9"
Depth
5.2"
Details
Color
Black
Package Type
Retail
Product Type
Mouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.