ProFit USB Washable Keyboard, Black
- Mfr # 64407
- Zoro # G204940239
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Power Source
USB
Keyboard/Keypad Depth
6.75 in
Interface
USB
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64407
- Zoro #
- G204940239
- UPC #
- 85896644071
- Country of Origin
- China
Dimensions
- Keyboard/Keypad Depth
- 6.75 in
- Height
- 1 in
- Keyboard/Keypad Width
- 17.75 in
Details
- Item
- Keyboard
- Color
- Black
- Power Source
- USB
- Interface
- USB
- Keyboard/Keypad Features
- Waterproof, Antimicrobial, Plug & Play, Washable
- Keyboard/Keypad Connectivity Technology
- Cable
Description
Kensington 64407 profit usb washable keyboard, black you wash your hands to protect yourself from germs. What about your keyboard? the kensington pro fit usb/ps2 washable keyboard can be run under your tap and washed to remove germs and contamination. Plus the built-in antimicrobial material provides continuous microbe resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.