
Replacement Receiver for Pro Fit Wireless Keyboards and Mice
Mfr # K75223WW
Zoro # G311947244
product price: $13.19
/eaSold in multiples of 10 for $131.90
Key Features
Compatibility
Made for select Pro Fit® wireless keyboard and mouse products.
Color
Black
For Use With
Compatible with K75401 Pro Fit® Ergo Wireless Keyboard
Device Supported
Keyboard/Mouse
Host Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K75223WW
Zoro #
G311947244
UPC #
085896752233
Country of Origin
China
Details
Item
Replacement Receiver for Pro Fit Wireles
Compatibility
Made for select Pro Fit® wireless keyboard and mouse products.
Color
Black
For Use With
Compatible with K75401 Pro Fit® Ergo Wireless Keyboard
Device Supported
Keyboard/Mouse
Host Interface
USB
ISM Band
Yes
ISM Maximum Frequency
2.40 GHz
Compatible with
K75401 Pro Fit® Ergo Wireless Keyboard, K75402 Pro Fit® Ergo Wireless Keyboard, K75404 Pro Fit® Ergo Wireless Mouse, K75405 Pro Fit® Ergo Wireless Mouse, K75406 Pro Fit® Ergo Wireless Keyboard and Mouse, K75407 Pro Fit® Ergo Wireless Keyboard and Mouse
Connectivity
2.4GHz wireless
Description
Lose your nano receiver for your Kensington Pro FitTM wireless keyboard or mouse? Not to worry. This simple 2.4GHz USB replacement receiver will have you up and running in no time just like your original.
- Made for select Pro FitTM wireless keyboard and mouse products.
- 2.4GHz wireless for a powerful, reliable connection.
- Compatible with K75401 Pro FitTM Ergo Wireless KeyboardBlack
- Compatible with K75402 Pro FitTM Ergo Wireless KeyboardGray
- Compatible with K75404 Pro FitTM Ergo Wireless MouseBlack
- Compatible with K75405 Pro FitTM Ergo Wireless MouseGray
- Compatible with K75406 Pro FitTM Ergo Wireless Keyboard and MouseBlack
- Compatible with K75407 Pro FitTM Ergo Wireless Keyboard and MouseGray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.