
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62816
Zoro #
G6243819
UPC #
085896628163
Country of Origin
Taiwan, Province of China
Dimensions
Width
10"
Height
1"
Depth
9.87"
Details
Item
Rest,Wrist Pillow,Gel,Black
Color
Black
Pad Type
Nonskid
Features
Ergonomic
Product Type
Mouse Pad
Wrist Filling Material
Memory Foam
Theme
Solid Color
Cover Material
LYCRA®
Description
Rest,Wrist Pillow,Gel,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.