
SA27 Privacy Screen for iMac 27" - For 27" LCD iMac
Mfr # K50723WW
Zoro # G814874115
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Apple iMac (27 in)
Device Supported
iMac
Display Type Supported
LCD
Display Size Supported
27"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K50723WW
Zoro #
G814874115
UPC #
85896507239
Country of Origin
Taiwan, Province of China
Dimensions
Display Size Supported
27"
Details
Compatibility
Apple iMac (27 in)
Device Supported
iMac
Display Type Supported
LCD
Item
Privacy Screen Filter
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.