Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SD1610P USB-C Mini Mobile 4K Dock for Mi

  • Mfr # K38365WW

  • Zoro # G810066903


product price: $123.99
/ea
Sold in multiples of 5 for $619.95
Free Shipping & Returns

Key Features

OS Compatibility
Windows 7 or above. Highly Mobile USB-C Laptops and Ultrabooks as well as Monitors and Projectors that support up to 4K
For Use With
Highly mobile Microsoft Surface users, as well as Monitors & Projectors that support up to 4K (supports USB-C Power Pass-Through)
Watts
60 W
Host Interface
USB Type C
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K38365WW
Zoro #
G810066903
UPC #
085896383659
Country of Origin
China

Details

Item
Docking Station
OS Compatibility
Windows 7 or above. Highly Mobile USB-C Laptops and Ultrabooks as well as Monitors and Projectors that support up to 4K
For Use With
Highly mobile Microsoft Surface users, as well as Monitors & Projectors that support up to 4K (supports USB-C Power Pass-Through)
Watts
60 W
Host Interface
USB Type C
Number of USB Ports
2
Screen Mode Supported
4K
USB Type-C Detail
1 x USB-C Port: (rear) for pass-through power
Device Supported
Monitor/Projector/Notebook/Tablet
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Supported Resolution
3840 x 2160
Connectivity Technology
Wired
HDMI
Yes
USB Type-C
Yes
Number of USB Type-C Ports
1
Number of USB 3.2 Gen 1 Type-A Ports
2
Max. Resolution Supported
Single Monitor: HDMI UHD 3840 x 2160 @ 30Hz or VGA Full HD 2048 x 1152 @ 60Hz
Video Output
1 x HD VGA, 1 x HDMI v1.4
USB-A Ports
2 x USB-A 3.2 Gen1 Ports (rear) with 5V/2.4A fast-charging on each port
Plug & Play
Yes
Data Transfer Speed
Supports up to 5Gbps data transfer speed
Connection Technology
USB-C Alt Mode
Additional Screen Outputs
1
USB-C Ports
1 x USB-C 3.2 Gen1 Port: (rear) for pass-through power
USB-C Power Delivery
Supports USB-C PD 3.0 (60W of laptop charging)

Description

SD1610P USB-C Mini Mobile 4K Dock for Mi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.