
SD1610P USB-C MINI MOBILE 4K DOCK W/ PASS-THROUGH CHARGING FOR MICROSOFT SURFACE
Mfr # K38365WW
Zoro # G014873383
product price: $72.35
/eaKey Features
OS Compatibility
Windows
Watts
60 W
Number of USB Type-C Ports
1
USB Type-C Detail
(1) USB-C Port: (rear) for pass-through power
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K38365WW
Zoro #
G014873383
UPC #
85896383659
Country of Origin
China
Details
Item
Docking Station
OS Compatibility
Windows
Watts
60 W
Number of USB Type-C Ports
1
USB Type-C Detail
(1) USB-C Port: (rear) for pass-through power
Network (RJ-45)
Yes
Number of HDMI Outputs
1
Number of USB Ports
3
Ethernet Technology
Gigabit Ethernet
Device Supported
Monitor/Projector/Notebook/Tablet
VGA
Yes
Screen Mode
4K
USB Type-C
Yes
Host Interface
USB Type C
Supported Resolutions
3840 x 2160
Compatibility
Microsoft Notebooks: Surface Go, Surface Book 2, Surface Laptop 3, Surface Pro 7, Surface Pro X
Number of USB 3.0 Ports
2
Connectivity Technology
Wired
Number of USB 3.2 Gen 1 Type-A Ports
2
HDMI
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.