SD1650P USB-C SINGLE 4K PORTABLE DOCKING STATION WITH 100W POWER PASS-THROUGH
Mfr # K34020WW
Zoro # G815272194
product price: $125.99
/ea
Free Shipping & Returns
Key Features
USB Type-A
Yes
Number of USB Type-C Ports
1
Connectivity Technology
Wired
Screen Mode Supported
4K
Kensington Security Slot
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K34020WW
Zoro #
G815272194
UPC #
85896340201
Country of Origin
Malaysia
Details
Item
Docking Station
USB Type-A
Yes
Number of USB Type-C Ports
1
Connectivity Technology
Wired
Screen Mode Supported
4K
Kensington Security Slot
Yes
Number of HDMI Ports
1
Maximum Power Supply Wattage
100 W
Device Supported
Notebook/Tablet PC
USB Type-C
Yes
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Host Interface
USB Type C
HDMI Version
2
Number of USB 3.2 Gen 1 Type-A Ports
2
Supported Resolutions
3840 x 2160, 204(8) 1152
HDMI
Yes
VGA
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.