Zoro Homepage

SD2600T THUNDERBOLT 4 DUAL 4K

  • Mfr # K34036NA

  • Zoro # G912352027


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Width
2.83"
Includes
SD2600T Thunderbolt™ 4 Dual 4K NanoDocking Station - 65W PD - Win/Mac (1) Thunderbolt™ 4 Passive Cable (0.8m) (1) Power Supply Unit (135W) (1) Instruction Guide (1) Warranty Card (1) Compliance Sheet (1) Welcome Card Insert
Height
0.85"
Total Number of USB Ports
1
Compatibility
MacBook M-series Pro MacBook M-series Max iiPad M-series Thunderbolt 4-/ Thunderbolt 3-/ USB4 / USB-C 3.2-devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K34036NA
Zoro #
G912352027
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.83"
Height
0.85"

Details

Item
Docking Station
Includes
SD2600T Thunderbolt™ 4 Dual 4K NanoDocking Station - 65W PD - Win/Mac (1) Thunderbolt™ 4 Passive Cable (0.8m) (1) Power Supply Unit (135W) (1) Instruction Guide (1) Warranty Card (1) Compliance Sheet (1) Welcome Card Insert
Total Number of USB Ports
1
Compatibility
MacBook M-series Pro MacBook M-series Max iiPad M-series Thunderbolt 4-/ Thunderbolt 3-/ USB4 / USB-C 3.2-devices
Power Source Type
Power Adapter
Thunderbolt
Yes
Host Interface
Thunderbolt 4
USB Power Delivery
65W
Number of Displays Supported
2
USB Type-A
Yes
Device Supported
Notebook/Monitor
Number of USB 3.2 Gen 2 Type-A Ports
1
Supported Resolutions
7680 x 4320, 2560 x 1440, 3840 x 2160, 1920 x 1080
Connectivity Technology
Wired
Maximum Power Supply Wattage
135 W
Screen Mode Supported
Full HD, 6K, 4K, QHD, 8K
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.