SD3500V 5GBPS USB 3.0 DUAL 2K DOCKING STATION - HDMI/DVI-I/VGA - WINDOWS

  • Mfr # K33972US

  • Zoro # G614876982


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Width
9.50 in
Color
Black
Height
6.50 in
Host Interface
USB
VGA
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K33972US
Zoro #
G614876982
UPC #
85896339724
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.50 in
Height
6.50 in
Depth
3 in

Details

Item
Docking Station
Color
Black
Host Interface
USB
VGA
Yes
DVI
Yes
Number of USB Ports
6
Device Supported
Notebook
Number of USB 3.0 Ports
6
Connectivity Technology
Wired
HDMI
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.