
SD3650 5GBPS USB 3.0 DUAL 2K DOCKING STATION - DISPLAYPORT & HDMI - WINDOWS
Mfr # K33997WW
Zoro # G814877215
product price: $85.45
/ea
Free Shipping & Returns
Key Features
Width
7.56 in
Height
1.57 in
Number of USB 2.0 Ports
2
Connectivity Technology
Docking
Audio Line Out
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K33997WW
Zoro #
G814877215
UPC #
85896339977
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.56 in
Height
1.57 in
Depth
3.15 in
Details
Item
Docking Station
Number of USB 2.0 Ports
2
Connectivity Technology
Docking
Audio Line Out
Yes
Number of USB Ports
6
Number of USB 3.0 Ports
4
HDMI
Yes
Microphone
Yes
Host Interface
USB 3.0
DisplayPort
Yes
Network (RJ-45)
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.