
SD4785P USB-C - USB-A 10GBPS D
Mfr # K33640NA
Zoro # G112352230
product price: $365.99
/ea
Free Shipping & Returns
Key Features
Network (RJ-45)
Yes
Headphone/Microphone Combo Port
Yes
DisplayPort
Yes
Number of USB Type-A Ports
5
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K33640NA
Zoro #
G112352230
UPC #
85896336402
Country of Origin
Thailand
Details
Item
Docking Station
Network (RJ-45)
Yes
Headphone/Microphone Combo Port
Yes
DisplayPort
Yes
Number of USB Type-A Ports
5
HDMI
Yes
Kensington Security Slot
Yes
Ethernet Technology
Gigabit Ethernet
Number of HDMI Outputs
2
USB Type-C
Yes
Maximum Power Supply Wattage
100 W
Number of DisplayPorts
2
Total Number of USB Ports
6
Supported Resolutions
409(6) 2160
Device Supported
Notebook/Monitor
Host Interface
USB Type C, USB Type A
USB Type-C Detail
1x USB-C 3.2 Gen2 (front) with 5V/3A
Screen Mode Supported
4K
USB Type-A
Yes
Connectivity Technology
Wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.