Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SD4790-MAC TRIPLE 4K HYBRID DOCK

  • Mfr # K33621NA

  • Zoro # G514875344


product price: $315.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
macOS Big Sur, Windows 10, ChromeOS 114
Includes
(1) USB-C 3.2 Gen2 Cable with USB-A Adapter and Screw Lock, (1) 150W Power Supply Unit, (1) Power Cord, (1) Quick Installation Guide, (1) Compliance Sheet, (1) Warranty Card, (1) Welcome Card
Width
3.35 in
Height
7.87 in
Watts
150 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K33621NA
Zoro #
G514875344
UPC #
85896336211
Country of Origin
Thailand

Dimensions

Width
3.35 in
Height
7.87 in
Cable Length
3.28 ft
Depth
1.18 in

Details

Item
Docking Station
OS Compatibility
macOS Big Sur, Windows 10, ChromeOS 114
Includes
(1) USB-C 3.2 Gen2 Cable with USB-A Adapter and Screw Lock, (1) 150W Power Supply Unit, (1) Power Cord, (1) Quick Installation Guide, (1) Compliance Sheet, (1) Warranty Card, (1) Welcome Card
Watts
150 W
Color
Black
Device Supported
Notebook/Monitor/Smartphone/Smartwatch/Earset
USB Type-A
Yes
Number of USB Type-A Ports
4
Headphone/Microphone Combo Port
Yes
Brand Compatibility
Apple
Network (RJ-45)
Yes
Connectivity Technology
Wired
Number of HDMI Ports
3
Number of RJ-45 Ports
1
Charging Capability
Yes
Number of DisplayPorts
3
Compatibility
Compatible Products: Apple M1/M2/M3 MacBook Air, Apple M1/M2/M3 MacBook Pro, Apple MacBook, Apple AirPods, Apple iPhone, Apple Watch, Apple devices
Number of USB Type-C Ports
2
HDMI
Yes
USB Power Delivery
100W
USB Type-C Detail
(1) USB-C 3.2 Gen2 10Gbps (5V/1.5A, supports BC 1.2*), (1) USB-C 3.2 Gen2 10Gbps (5V/0.9A)
HDMI Version
2
Supported Resolutions
3840 x 2160
DisplayPort
Yes
USB Type-C
Yes
Mounting
Desktop
Ethernet Technology
Gigabit Ethernet
DisplayPort Version
1.4
Number of USB Ports
7
Kensington Security Slot
Yes
Features
Plug & Play, Power Delivery Pass-through
Screen Mode
4K, 4K @ 60Hz
Number of Displays Supported
3
Security Slot Type
Kensington Security Slot
Number of USB 3.2 Gen 1 Type-A Ports
4
Data Transfer Rate
1.25 GB/s
Host Interface
USB Type C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.