
SD4800P USB-C 10Gbps Scalable Video Dock
Mfr # K38249NA
Zoro # G610066905
product price: $288.99
/eaSold in multiples of 4 for $1,155.96
Free Shipping & Returns
Key Features
OS Compatibility
Windows 7 or above
For Use With
USB-C Laptops & Ultrabooks that support Power Delivery and Monitors that support up to 1080P
Watts
60 W
DisplayPort
Yes
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K38249NA
Zoro #
G610066905
UPC #
085896382492
Country of Origin
China
Details
Item
SD4800P USB-C 10Gbps Scalable Video Dock
OS Compatibility
Windows 7 or above
For Use With
USB-C Laptops & Ultrabooks that support Power Delivery and Monitors that support up to 1080P
Watts
60 W
DisplayPort
Yes
Device Supported
Notebook
Number of USB 3.0 Ports
4
Host Interface
USB Type C
Headphone/Microphone Combo Port
Yes
Network (RJ-45)
Yes
Connectivity Technology
Wired
Number of USB Ports
6
HDMI
Yes
Max. Resolution Supported
Single Monitor: 3840 x 2160 @ 30Hz / Dual Monitors: 1920 x 1080 @ 60Hz / Triple Monitors: 1600 x 900 @ 60Hz (see manual for other supported resolutions)
USB-A Ports
5x: (1) USB-A 3.2 Gen2 (front) with 5V/2.4A fast-charging & (4) USB-A 3.2 Gen1 (back) supporting 5V/0.9A
Data Transfer Speed
Supports up to 10Gbps data transfer speed
USB-C Ports
1 x: USB-C 3.2 Gen2 (front) with 5V/3A charging
Plug & Play
Installation without the need for drivers or downloads
System Requirements
Host device must support Power Delivery and DisplayPort Alt Mode over USB-C
USB-C Power Delivery
Supports USB-C PD 3.0 (60W of laptop charging)
Video Output
2 x DisplayPort++, 1 x HDMI v2.0
Connection Technology
USB-C Alt Mode
Video Ports
DisplayPort++, HDMI
Number of Screen Outputs
3
Description
SD4800P USB-C 10Gbps Scalable Video Dock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.