Zoro Homepage

SD4842P EQ USB-C10GBPS TRIPLE VIDEO DRIV

  • Mfr # K32810NA

  • Zoro # G914897816


product price: $213.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows 10
Includes
(1) 149.1W Power Supply Unit, (1) NA Power Cord, (1) Quick Installation Guide, (1) Compliance Sheet, (1) Warranty Card, (1) Welcome Card
Width
4.09 in
Height
7.68 in
Watts
149.10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K32810NA
Zoro #
G914897816
UPC #
85896328100
Country of Origin
China

Dimensions

Width
4.09 in
Height
7.68 in
Depth
1.42 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.