Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SD4850P USB-C 10GBPS DUAL VIDEO DRIVERLESS DOCKING STATION - 100W PD - DP+/HDMI

  • Mfr # K34115NA

  • Zoro # G614874315


product price: $206.54
/ea
Free Shipping & Returns

Key Features

Height
3.62 in
Color
Black
Width
5.90 in
Watts
100 W
Depth
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K34115NA
Zoro #
G614874315
UPC #
85896341154
Country of Origin
Thailand

Dimensions

Height
3.62 in
Width
5.90 in
Depth
9.25 in

Details

Item
Docking Station
Color
Black
Watts
100 W
Kensington Security Slot
Yes
HDMI
Yes
DisplayPort
Yes
Number of USB Ports
6
Number of HDMI Outputs
1
Device Supported
Notebook/Monitor
Connectivity Technology
Wired
USB Type-C
Yes
USB Type-C Detail
1 x: USB 3.1 Gen2 (front) with 5V/3A charging
Headphone/Microphone Combo Port
Yes
Host Interface
USB Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.