
SD4855P Docking Station
Mfr # K33575NA
Zoro # G510069914
product price: $352.99
/ea
Free Shipping & Returns
Key Features
Watts
100 W
Connectivity Technology
Wired
Number of HDMI Outputs
1
Kensington Security Slot
Yes
DisplayPort
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K33575NA
Zoro #
G510069914
UPC #
85896335757
Country of Origin
Thailand
Details
Item
Docking Station
Watts
100 W
Connectivity Technology
Wired
Number of HDMI Outputs
1
Kensington Security Slot
Yes
DisplayPort
Yes
Screen Mode Supported
4K
Ethernet Technology
Gigabit Ethernet
Number of DisplayPorts
2
Network (RJ-45)
Yes
USB Type-C
Yes
Headphone/Microphone Combo Port
Yes
USB Type-C Detail
1 x: USB-C 3.2 Gen2 (front) with 5V/3A charging
Number of USB Ports
6
Device Supported
Notebook/Monitor
Host Interface
USB Type C
HDMI
Yes
USB Type-A
Yes
Number of USB Type-A Ports
5
Description
Kensington worked directly with Microsoft to provide professional-level connectivity that looks as good as it functions, so you can work like a pro. Connect with confidence for a seamless dock and charge experience. No driver installation required to access 10Gbps Data Transfer Speed and up to 100W Power Delivery PD 3.0. The best docking station for all Windows OS laptops with a USB-C port supporting DisplayPort Alt Mode and Power Delivery. With two DisplayPort++ ports and one HDMI port, the user can select the right connections and resolutions for their needs - an optional USB-C Alt Mode can be used in place of one DP++ port. Resolutions supported vary by the device connected see manual or specifications table for more information. Supports a minimum resolution of Single 4K @ 30Hz, Dual 1080p @ 60Hz, and Triple 1600x900 @ 60Hz when connected to a DP1.2/HBR2 device and a maximum resolution of Single 4K @ 60Hz, Dual 4K @ 60Hz, and Triple 4K at 60Hz when connected to a DP1.4 HBR3 device. A dynamic 4K switch allows you to toggle between modes, prioritizing resolution over USB, Ethernet, and SD Card speeds. See manual or specifications table for more information. A windows dock that connects seamlessly to any laptop running Windows 7 and above.Complete with 6 USB-ports that give full power to your laptop and devices. Its front side features one USB-C 3.2 Gen2 port up to 5V/3A/10Gbps, one USB-A 3.2 Gen2 port up to 5V/2.4A/10Gbps, a combo audio port, and a UHS II SD 4.0 Memory Card Reader. Its rear features four USB-A 3.2 Gen1 ports up to 5V/0/9A/5Gbps, a Gigabit Ethernet port, and four video ports: two DP++ ports, one HDMI port, and one USB-C port. Eliminates the need for additional adapters and accessories to transfer large hi-res photos and video footage at ultra-fast speeds. DockWorks WiFi Auto-Switch guarantees the fastest, most reliable internet connection, while MAC Address ID Pass-Through and Reset and Device Connection Monitoring give IT managers maximum network monitoring and visibility. Designed for Surface, the SD4855P USB-C 10Gbps Dual Video Driverless Docking Station - 100W PD - DP++/HDMI DFS is the top-of-the-line USB-C driverless dock. It features a USB-C port supporting DisplayPort Alt Mode and Power Delivery. One connection expands your Surface laptop into a fully powered yet streamlined desktop setup supporting up to Dual 4K via a 13-in-1 design complete with 6 USB-ports.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.