
SD5600T THUNDERBOLT 3 AND USB-C DUAL 4K HYBRID DOCKING STATION - 96W PD WINDO
Mfr # K34009NA
Zoro # G914874268
product price:Â $366.99
/ea
Free Shipping & Returns
Key Features
Width
7.76 in
Height
4.09 in
Watts
100 W
Color
Silver, Black
Compatibility
Apple MacBook Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K34009NA
Zoro #
G914874268
UPC #
85896340096
Country of Origin
Thailand
Dimensions
Width
7.76 in
Height
4.09 in
Depth
4.09 in
Details
Item
Docking Station
Watts
100 W
Color
Silver, Black
Compatibility
Apple MacBook Pro
USB Type-C Detail
1 x: USB 3.1 Gen2 (front) with 5V/1.5A charging
Connectivity Technology
Wired
Network (RJ-45)
Yes
Device Supported
Notebook/Monitor
DisplayPort
Yes
HDMI
Yes
USB Type-C
Yes
Number of HDMI Outputs
2
Headphone/Microphone Combo Port
Yes
Number of DisplayPort Outputs
2
Host Interface
USB Type C
Brand Compatibility
Apple
Thunderbolt
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.