Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SD5750T THUNDERBOLT 4 DUAL 4K DOCK DFS

  • Mfr # K37899NA

  • Zoro # G914874466


product price: $342.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows
Includes
0.8m Thunderbolt 4 Cable
Color
Gray
Width
7.70 in
Watts
90 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K37899NA
Zoro #
G914874466
UPC #
85896378990
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.70 in
Height
1.20 in
Depth
3 in

Details

Item
Docking Station
OS Compatibility
Windows
Includes
0.8m Thunderbolt 4 Cable
Color
Gray
Watts
90 W
Number of Displays Supported
2
Host Interface
Thunderbolt 4
Number of USB Ports
4
Memory Card Supported
SD
Number of RJ-45 Ports
1
Number of USB 2.0 Ports
1
Ethernet Technology
Gigabit Ethernet
Number of USB 3.2 Gen 2 Type-A Ports
3
Headphone/Microphone Combo Port
Yes
Thunderbolt
Yes
Number of USB Type-A Ports
4
USB Type-C Detail
USB-C PD 3.0 (90W of laptop charging)
USB Type-A
Yes
Memory Card Reader
Yes
Brand Compatibility
Microsoft
Supported Resolutions
7680 x 4320, 3840 x 2160
Connectivity Technology
Wired
Kensington Security Slot
Yes
Thunderbolt Ports Quantity
4
Screen Mode
8K, 4K
Network (RJ-45)
Yes
Compatibility
Microsoft Products: Surface Pro 8, Surface Laptop Studio
USB Type-C
Yes
Device Supported
Notebook/Tablet PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.