SD5780T THUNDERBOLT 4 DUAL 4K/6K DOCKING STATION WITH 96W PD - WINDOWS/MACOS

  • Mfr # K33040NA

  • Zoro # G414874942


product price: $295.39
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows, macOS
Watts
96 W
Color
Black, Gray
Device Supported
Notebook/Monitor
Headphone/Microphone Combo Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K33040NA
Zoro #
G414874942
UPC #
85896330400
Country of Origin
Taiwan, Province of China

Details

Item
Docking Station
OS Compatibility
Windows, macOS
Watts
96 W
Color
Black, Gray
Device Supported
Notebook/Monitor
Headphone/Microphone Combo Port
Yes
Connectivity Technology
Wired
Number of HDMI Ports
1
Supported Resolutions
4096 x 2160, 3840 x 2160
USB Type-C Detail
Supports USB-C PD 3.0 (96W of laptop charging)
Host Interface
Thunderbolt 4
USB Type-C
Yes
Number of Displays Supported
2
Kensington Security Slot
Yes
Screen Mode
4K, 8K
HDMI
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.