Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SD5900T EQ TB 4 Quad Dock DL

  • Mfr # K35232NA

  • Zoro # G914935457


product price: $313.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
macOS Big Sur, macOS 14
Width
3.35 in
Watts
149.10 W
Color
Midnight Blue
Height
8.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K35232NA
Zoro #
G914935457
UPC #
85896352327
Country of Origin
Viet Nam

Dimensions

Width
3.35 in
Height
8.86 in
Depth
0.87 in
Cable Length
3.28 ft

Details

Item
Docking Station
OS Compatibility
macOS Big Sur, macOS 14
Watts
149.10 W
Color
Midnight Blue
Number of USB Type-A Ports
3
Thunderbolt Ports Quantity
3
Ethernet Technology
2.5 Gigabit Ethernet
Memory Card Reader
Yes
Headphone/Microphone Combo Port
Yes
Number of USB Type-C Ports
1
USB Power Delivery
100W
Number of USB Ports
4
DisplayPort
Yes
Thunderbolt
Yes
Mounting
Desktop
Number of RJ-45 Ports
1
Connectivity Technology
Wired
Network (RJ-45)
Yes
Supported Resolutions
5120 x 2880, 6016 x 3384, 7680 x 4320, 3840 x 2160
Data Transfer Rate
5 GB/s
USB Type-C
Yes
Screen Mode
4K @ 60Hz, 6K, 4K, 8K @ 60Hz, 5K
Number of DisplayPorts
3
Features
Plug & Play, Power Delivery Pass-through, KonstantCharge, LED Power Indicator
Number of Displays Supported
4
Number of Thunderbolt 4 Ports
3
Security Slot Type
Kensington Security Slot
Kensington Security Slot
Yes
Charging Capability
Yes
Number of HDMI Ports
2
Memory Card Supported
SD, microSD
Host Interface
Thunderbolt 4
USB Type-A
Yes
HDMI
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Number of USB 3.2 Gen 2 Type-A Ports
1
Brand Compatibility
Apple
Device Supported
Notebook/Smartphone/Monitor/AirPod/Smartwatch/Solid State Drive/Memory Card Reader
USB Type-C Detail
(1) USB-C& 3.2 Gen2, 10Gbps (up to 5V/3A, 15W)

Description

A typical Thunderbolt 4 dock only supports a single display for MacBook M1/M2/M3 base chipset models. For busy professionals juggling multiple tasks and projects, this means minimizing and toggling between windows to meet workflow demands, hampering productivity and focus. The SD5900T EQ Thunderbolt 4 Quad 4K 40Gbps Dock leverages the power of Thunderbolt 4 and DisplayLink technology to expand your visual workspace, experience 40Gbps bandwidth, and boost productivity unlocking the full potential of your MacBook to support unrivaled connectivity and seamless multi-tasking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.