Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SD5910T EQ TB 4 Quad DL Dock

  • Mfr # K35233NA

  • Zoro # G914935471


product price: $323.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows 11, ChromeOS 114
Width
3.35 in
Watts
149.10 W
Height
8.86 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K35233NA
Zoro #
G914935471
UPC #
85896352334
Country of Origin
Viet Nam

Dimensions

Width
3.35 in
Height
8.86 in
Depth
0.87 in
Cable Length
3.28 ft

Details

Item
Docking Station
OS Compatibility
Windows 11, ChromeOS 114
Watts
149.10 W
Color
Black
Number of USB Type-A Ports
3
DisplayPort
Yes
Mounting
Desktop
USB Type-C Detail
(1) USB-C& 3.2 Gen2, 10Gbps (up to 5V/3A, 15W)
Number of Displays Supported
4
Features
Power Delivery Pass-through, KonstantCharge, Plug and Play, LED Power Indicator
Number of USB Type-C Ports
1
Device Supported
Desktop PC/Notebook/Tablet/Smartphone/Monitor/Memory Card Reader/Solid State Drive/Smartwatch
Charging Capability
Yes
Ethernet Technology
2.5 Gigabit Ethernet
USB Type-A
Yes
Memory Card Reader
Yes
Network (RJ-45)
Yes
Number of USB 3.2 Gen 2 Type-A Ports
1
Data Transfer Rate
5 GB/s
Headphone/Microphone Combo Port
Yes
USB Type-C
Yes
Memory Card Supported
SD, microSD
Connectivity Technology
Wired
Security Slot Type
Kensington Security Slot
Kensington Security Slot
Yes
HDMI
Yes
Number of USB Ports
4
Number of RJ-45 Ports
1
Number of Thunderbolt 4 Ports
3
Thunderbolt
Yes
Number of DisplayPorts
3
Number of HDMI Ports
2
Number of USB 3.2 Gen 1 Type-A Ports
2
Screen Mode
8K @ 60Hz, 4K @ 60Hz, 4K
Host Interface
Thunderbolt 4
Supported Resolutions
3840 x 2160, 7680 x 4320
USB Power Delivery
100W
Thunderbolt Ports Quantity
3

Description

The SD5910T EQ Thunderbolt 4 Quad 4K Hybrid Dock with DisplayLink Technology is a versatile universal docking station providing everything you need to enhance productivity today and well into the future. Compatible with Thunderbolt 4, Thunderbolt 3, USB4 , and USB-C devices running Windows and ChromeOS, it delivers 40Gbps data transfer speeds and supports up to four external displays Quad 4K @ 60Hz. Flexible video connections include 2 x HDMI /DP ports, 1 x DP port, and 2 x Thunderbolt 4 ports. Focused on productivity, the SD5910T provides up to 100W charging 96W certified to the laptop and connected accessories and includes 16 connectivity options to accommodate a wide variety of setups. Includes sustainability attributes, zero-footprint mounting option, security cable lock slots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.