Zoro Homepage

Simple Solutions Wired Mouse (TAA)

  • Mfr # K55114WW

  • Zoro # G410018166


product price: $16.19
/ea
Sold in multiples of 10 for $161.90

Key Features

Corded/Wireless
Corded
Number of Buttons
3
Standards
TAA Compliant
Pointing Device Connectivity Technology
Cable
For Use With
Compatible with Windows, macOS, and Chrome OS. Optimized for your Windows 11 mouse needs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K55114WW
Zoro #
G410018166
UPC #
085896551140
Country of Origin
Taiwan, Province of China

Details

Item
Simple Solutions Wired Mouse (TAA)
Corded/Wireless
Corded
Number of Buttons
3
Standards
TAA Compliant
Pointing Device Connectivity Technology
Cable
For Use With
Compatible with Windows, macOS, and Chrome OS. Optimized for your Windows 11 mouse needs.
Controls
Scrollwheel
Connectivity
Wired
Compatibility
Chrome OS 44 or above, macOS 10.14 or above, Windows 7 or above

Description

The Simple SolutionsTM Wired Mouse (TAA) is the perfectly simple plug-and-play mouse. Features include a three-button ambidextrous design that offers smooth, non-disruptive operation for right or left-handed users; a 1,600 DPI optical sensor for precision mousing; TAA-compliance, making it ready for use in U.S. Federal Government institutions and organizations; Windows, macOS, and Chrome OS compatibility; and a three-year warranty, so you can rest assured knowing you’re covered by Kensington.


  • Wired USB-A connection delivers reliable plug-and-play performance without the need for batteries. Compatible with Windows, macOS, and Chrome OS.
  • Three-button ambidextrous scroll wheel mouse provides a comfortable experience for left- or right-handed users.
  • 1,600 DPI optical sensor tracks the mouse’s movements smoothly and precisely.
  • TAA-compliant, so it’s ready for use in U.S. Federal Government institutions and organizations.
  • A three-year warranty means you can rest assured knowing you’re covered by Kensington.
  • Optimized for your Windows 11 mouse needs.
  • TAA Compliant
  • This product is designed to comfortably fit users with small to average-sized hands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.