SIMPLY PORTABLE 15.6IN LAPTOP CARRY CASE - BLACK
- Mfr # K62562USB
- Zoro # G614883782
product price:Â
$
23.99
/ea
Key Features
Width
15.9 in
Height
12 in
Material
Neoprene
Maximum Screen Size Supported
15.6 in
Depth
2.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K62562USB
- Zoro #
- G614883782
- UPC #
- 85896625629
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 15.9 in
- Height
- 12 in
- Maximum Screen Size Supported
- 15.6 in
- Depth
- 2.4 in
Details
- Item
- Carrying Case
- Material
- Neoprene
- Interior Material
- Fleece
- Carrying Options
- Shoulder Strap, Handle
- Durability
- Scratch Resistant, Drop Resistant, Damage Resistant
- Package Contents
- Simply Portable SP10 Classic Laptop Sleeve - 15.6"/39.6cm - Black, Shoulder Strap
- Case Features
- Padded Shoulder Strap, Padded, Accessory Pocket, File Compartment
- Style
- Sleeve
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.