SIMPLY PORTABLE SP15 NEOPRENE LAPTOP SLEEVE - 15.6IN/39.6CM - BLACK
Mfr # K62561USB
Zoro # G714883729
product price:Â $34.29
/eaKey Features
Width
15.2 in
Height
12 in
Material
Neoprene
Depth
1.7 in
Carrying Options
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K62561USB
Zoro #
G714883729
UPC #
85896625612
Country of Origin
Taiwan, Province of China
Dimensions
Width
15.2 in
Height
12 in
Depth
1.7 in
Maximum Screen Size Supported
15.6 in
Details
Item
Carrying Case
Material
Neoprene
Carrying Options
Handle
Style
Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.