
Simply Portable - SP17 Classic Laptop Sl
Mfr # K62567USA
Zoro # G710040232
product price: $24.99
/ea
Sold in multiples of 5 for $124.95
Key Features
For Use With
Laptops
Best For
Laptops up tp 17"
Width
17"/43.3cm
Color
Black
Material
Durable polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K62567USA
Zoro #
G710040232
UPC #
085896625674
Country of Origin
China
Dimensions
Width
17"/43.3cm
Details
Item
Simply Portable - SP17 Classic Laptop Sl
For Use With
Laptops
Best For
Laptops up tp 17"
Color
Black
Material
Durable polyester
Description
Simply Portable - SP17 Classic Laptop Sl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.