Shop KENSINGTON
See all product information
Create Account
Simply Portable SP25 Backpack - for 15.6'' Notebooks (K63207WW)
- Mfr # K63207WW
- Zoro # G615227103
product price:Â
$
56.49
/ea
Key Features
Max. Screen Size Supported
15.6"
Application
Notebook
Style
Backpack
Carrying Options
Shoulder Strap
Design
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K63207WW
- Zoro #
- G615227103
- UPC #
- 85896632078
- Country of Origin
- China
- Application
- Notebook
- Item
- Carrying Case
- Style
- Backpack
- Carrying Options
- Shoulder Strap
- Design
- Textured
- Material
- Polyester, Nylon
Dimensions
- Max. Screen Size Supported
- 15.6"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.