Zoro Homepage

Slim Combination Ultra Cable Lock for Standard Slot

  • Mfr # K60628WW

  • Zoro # G710018101


product price: $58.49
/ea
Sold in multiples of 25 for $1,462.25

Key Features

Type
Resettable Combination
For Use With
Thin laptops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K60628WW
Zoro #
G710018101
UPC #
085896606284
Country of Origin
China

Details

Item
Slim Combination Ultra Cable Lock for St
Type
Resettable Combination
For Use With
Thin laptops

Description

Ideal for thin laptops, the Slim Combination Ultra Cable Lock for Standard Slot offers our highest level of protection against cutting attempts, while allowing the laptop to lie flat and stable, and without blocking valuable ports. Extra-thick (6.5mm) six-foot carbon steel cable is sheathed in an anti-shearing plastic sleeve that resists cuts and protects surfaces. Features include a resettable four-number combination; one-handed operation; and Register & RetrieveTM for quick, secure, and easy combination retrieval. Meets or exceeds rigorous strength testing standards. Five-year warranty. From Kensington, inventor of the laptop cable lock, and industry leader in physical device security for more than 25-years.


  • The extra thick (6.5mm), extra strong six-foot ultra cable is made of carbon steel for our highest level of protection against cutting attempts. Anti-shearing plastic cable sleeve resists cuts and protects surfaces.
  • Slim lockhead allows the laptop to lie flat and stable.
  • Won’t block valuable ports, allowing for full use of the laptop while attached.
  • Resettable four-wheel number code lets you choose from 10,000 possible combinations.
  • Pivot and rotate cable head featuring one-handed operation allows for easy and flexible connection and movement.
  • Register & RetrieveTM, Kensington’s free online code registration program that allows for quick, secure, and easy lookup if the combination is ever lost or forgotten.
  • Kensington locks are verified and tested. Each lock is precision engineered to meet or exceed rigorous industry standards for strength, physical endurance, and mechanical resilience.
  • A five-year warranty means you can rest assured knowing you’re covered by Kensington, inventor and worldwide leader in laptop security locks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.