
Slim Keyboard, Advance Fit Full-Size
Mfr # K72357USA
Zoro # G6176689
product price: $37.69
/eaSold in multiples of 4 for $150.76
Key Features
Corded/Wireless
Wired
Color
Black
Compatible With
Compatible with macOS 10.10 or above, macOS 10.9, macOS X 10.11, Vista, Windows 10, Windows 11, Windows 7, Windows 8, XP
Features
Quiet Keys
For Use With
Desktop PCs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K72357USA
Zoro #
G6176689
UPC #
085896723578
Country of Origin
China
Details
Item
Keyboard
Corded/Wireless
Wired
Color
Black
Compatible With
Compatible with macOS 10.10 or above, macOS 10.9, macOS X 10.11, Vista, Windows 10, Windows 11, Windows 7, Windows 8, XP
Features
Quiet Keys
For Use With
Desktop PCs
Key Layout
Full Size Keyboard
Interface
Chrome OS, Windows, macOS
Connectivity
Wired, USB Connection
Compatibility
macOS 10.10 or above,macOS 10.9,macOS X 10.11,Vista,Windows 10,Windows 11,Windows 7,Windows 8,XP
Description
Slim Keyboard,Advance Fit Full-Size
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.