Slim N17 2.0 Keyed Laptop Lock for Wedge-Shaped Slots - Like Keyed

  • Mfr # K60501L

  • Zoro # G010018146


product price:  $63.39
/ea
Sold in multiples of 25 for $1,584.75

Key Features

Standards
Tested and approved by Dell
Type
Like Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K60501L
Zoro #
G010018146
UPC #
085896605010
Country of Origin
China

Details

Item
Slim N17 2.0 Keyed Laptop Lock for Wedge
Standards
Tested and approved by Dell
Type
Like Keyed

Description

Tested and approved by Dell, the Slim N17 2.0 Keyed Laptop Lock for Wedge-Shaped Slots is perfect for ultra-thin and 2-in-1 laptops since it won’t block valuable ports, and allows the laptop to lie flat and stable. Meets or exceeds rigorous strength testing standards. Features six-foot (1.8m) carbon steel cable with omnidirectional pivoting head and rotating anchor, 5mm keying system, and free Register & RetrieveTM key registration and replacement. Like keyed allows access to multiple users, plus administrative access for greater freedom and versatility. Five-year warranty. From Kensington, inventor of the laptop cable lock, and industry leader in physical device security for more than 25-years.


  • Slim profile made especially for ultra-thin and 2-in-1 laptops. Tested and approved by Dell.
  • Does not block valuable ports, allowing for full use of laptop’s ports while attached.
  • Won’t raise the laptop off its surface and cause it to wobble, allowing the laptop to lie flat and stable.
  • Kensington locks are verified and tested. Each lock is precision engineered to meet or exceed rigorous industry standards for strength, physical endurance, and mechanical resilience.
  • Six-foot (1.8m) carbon steel cable delivers the same level of cut-resistance and theft-resistance as thicker cables. Special hinges create great freedom of movement, eliminating awkward angles and allowing you to insert your key with complete ease.
  • 5mm keying system is common across all of Kensington’s latest locks, so there’s only one keying system to manage.
  • Register & RetrieveTM, Kensington’s online key registration program, allows for quick, secure, and free key replacement if ever lost or stolen.
  • Like keyed provides administrative access designed for wider flexibility and freedom to all equipment. This solution provides employees with identical keys that can open all locks, offering a solid layer of security against non-employee theft without restricting employee access and productivity.
  • A five-year warranty means you can rest assured knowing you’re covered by Kensington.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.