Slim N17 2.0 Keyed Laptop Lock for Wedge-Shaped Slots Master Keyed On Demand

  • Mfr # K60502WW

  • Zoro # G410018128


product price: $60.59
/ea
Sold in multiples of 25 for $1,514.75

Key Features

Type
Master Access On Demand
Standards
Tested and approved by Dell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K60502WW
Zoro #
G410018128
UPC #
085896605027
Country of Origin
China

Details

Item
Slim N17 2.0 Laptop Lock for Wedge-Shape
Type
Master Access On Demand
Standards
Tested and approved by Dell

Description

Tested and approved by Dell, the Slim N17 2.0 Keyed Laptop Lock for Wedge-Shaped Slots is perfect for ultra-thin and 2-in-1 laptops since it won’t block valuable ports, and allows the laptop to lie flat and stable. Meets or exceeds rigorous strength testing standards. Features six-foot (1.8m) carbon steel cable with omnidirectional pivoting head and rotating anchor, 5mm keying system, and free Register & RetrieveTM key registration and replacement. Five-year warranty. From Kensington, inventor of the laptop cable lock, and industry leader in physical device security for more than 25-years.


  • Slim profile made especially for ultra-thin and 2-in-1 laptops. Tested and approved by Dell.
  • Does not block valuable ports, allowing for full use of laptop’s ports while attached.
  • Won’t raise the laptop off its surface and cause it to wobble, allowing the laptop to lie flat and stable.
  • Kensington locks are verified and tested. Each lock is precision engineered to meet or exceed rigorous industry standards for strength, physical endurance, and mechanical resilience.
  • Six-foot (1.8m) carbon steel cable delivers the same level of cut-resistance and theft-resistance as thicker cables. Special hinges create great freedom of movement, eliminating awkward angles and allowing you to insert your key with complete ease.
  • 5mm keying system is common across all of Kensington’s latest locks, so there’s only one keying system to manage.
  • Register & RetrieveTM, Kensington’s online key registration program, allows for quick, secure, and free key replacement if ever lost or stolen.
  • A five-year warranty means you can rest assured knowing you’re covered by Kensington.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.