Slim N17 2.0 Portable Keyed Laptop Lock for Wedge-Shaped Slots - Custom Keyed

  • Mfr # K60512M

  • Zoro # G410018111


product price: $51.29
/ea
Sold in multiples of 25 for $1,282.25

Key Features

Standards
Tested and approved by Dell
Type
Master Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K60512M
Zoro #
G410018111
UPC #
085896605126
Country of Origin
China

Details

Item
Slim N17 2.0 Portable Laptop Lock for We
Standards
Tested and approved by Dell
Type
Master Keyed

Description

Tested and approved by Dell, the Slim N17 2.0 Portable Keyed Laptop Lock for Wedge-Shaped Slots is the perfect portable lock for Dell ultra-thin and 2-in-1 laptops since it won’t block valuable ports, and allows the laptop to lie flat and stable. Self-coiling carbon steel cable sheathed in plastic stretches up to six feet and shrinks down to three inches. Meets or exceeds rigorous strength testing standards. Features an omnidirectional pivoting head and rotating anchor, 5mm keying system, and free Register & RetrieveTM key registration and replacement. Kensington recognizes that most businesses operate differently and offers custom solutions that allow users to select the ideal level of IT control over their equipment, while helping employees safeguard against theft and avoid downtime due to misplaced keys. Five-year warranty. From Kensington, inventor of the laptop cable lock, and industry leader in physical device security for more than 25-years.


  • Self-coiling carbon steel cable is easily transportable and strong, stretching up to six feet and shrinking down to three inches. Plastic sheathing protects surfaces. 5mm keying system is common across all of Kensington’s latest keyed locks, so there’s only one keying system to manage.
  • Slim profile made especially for ultra-thin and 2-in-1 laptops. Tested and approved by Dell.
  • Does not block valuable ports, allowing for full use of laptop’s ports while attached.
  • Won’t raise the laptop off its surface and cause it to wobble, allowing the laptop to lie flat and stable.
  • Kensington locks are verified and tested. Each lock is precision engineered to meet or exceed rigorous industry standards for strength, physical endurance, and mechanical resilience.
  • The omnidirectional pivoting head and rotating anchor are enabled by special hinges that create great freedom of movement, eliminating awkward angles and allowing you to insert your key with complete ease.
  • Register & RetrieveTM, Kensington’s online key registration program, allows for quick, secure, and free key replacement if ever lost or stolen.
  • Kensington recognizes that most businesses operate differently and offers custom solutions that allow users to select the ideal level of IT control over their equipment, while helping employees safeguard against theft and avoid downtime due to misplaced keys.
  • A five-year warranty means you can rest assured knowing you’re covered by Kensington, inventor and worldwide leader in laptop security locks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.