Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim NanoSaver Portable Combination Lock

  • Mfr # K60627WW

  • Zoro # G310018129


product price: $31.69
/ea
Sold in multiples of 25 for $792.25

Key Features

Type
Resettable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K60627WW
Zoro #
G310018129
UPC #
085896606277
Country of Origin
China

Details

Item
Slim NanoSaver Portable Combination Lock
Type
Resettable Combination

Description

Ideal for thin laptops, the Slim NanoSaver® Portable Combination Lock allows the laptop to lie flat and stable, and won’t block valuable ports. Self-coiling carbon steel cable sheathed in plastic stretches up to six feet and shrinks down to three inches, for easy portability. Features include a resettable four-number combination; one-handed operation; and Register & RetrieveTM for quick, secure, and easy combination retrieval. Meets or exceeds rigorous strength testing standards. Five-year warranty. From Kensington, inventor of the laptop cable lock, and industry leader in physical device security for more than 25-years.


  • Self-coiling carbon steel cable is easily transportable and strong, stretching up to six feet and shrinking down to three inches. Plastic sheathing protects surfaces.
  • Slim lockhead allows the laptop to lie flat and stable.
  • Won’t block valuable ports, allowing for full use of the laptop while attached.
  • Resettable four-wheel number code lets you choose from 10,000 possible combinations.
  • Pivot and rotate cable head featuring one-handed operation allows for easy and flexible connection and movement.
  • Register & RetrieveTM, Kensington’s free online code registration program that allows for quick, secure, and easy lookup if the combination is ever lost or forgotten.
  • Kensington locks are verified and tested. Each lock is precision engineered to meet or exceed rigorous industry standards for strength, physical endurance, and mechanical resilience.
  • A five-year warranty means you can rest assured knowing you’re covered by Kensington, inventor and worldwide leader in laptop security locks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.