
SLIM TYPE WIRELESS KEYBOARD
Mfr # K72344US
Zoro # G814873408
product price: $32.19
/eaKey Features
Device Supported
Desktop Computer
Platform Supported
Mac OS, Windows
Keyboard/Keypad Connectivity Technology
Wireless
Wireless Operating Frequency
2.40 GHz
Hot Keys
Mute, Email, Browser, Volume Control, Sleep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K72344US
Zoro #
G814873408
UPC #
85896723448
Country of Origin
China
Dimensions
Keyboard/Keypad Height
0.66"
Details
Item
Keyboard
Device Supported
Desktop Computer
Platform Supported
Mac OS, Windows
Keyboard/Keypad Connectivity Technology
Wireless
Wireless Operating Frequency
2.40 GHz
Hot Keys
Mute, Email, Browser, Volume Control, Sleep
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Wireless Technology
RF
Keyboard/Keypad Wireless Operating Distance
33 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.