Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kensington Sling Bag 9"-10", Black K62571US

Sling Bag 9"-10", Black (Discontinued)

  • Mfr # K62571US
  • Zoro # G7195487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K62571US
Zoro #
G7195487
UPC #
085896625711
Country of Origin
China

Details

Item
Sling Bag,9"-10",Black

Description

Sling Bag,9"-10",Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.