Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SmartFit Easy Riser Laptop Cooling Stand, 11.1" x 1.6" x 12", Black

  • Mfr # 52788

  • Zoro # G903474851


product price: $45.85
/ea

Key Features

Color
Black
Material
Plastic
Height
12"
Width
11.1"
Depth
1.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52788
Zoro #
G903474851
UPC #
85896527886
Country of Origin
Taiwan, Province of China

Dimensions

Height
12"
Width
11.1"
Depth
1.6"
Height (Max)
12"

Details

Color
Black
Material
Plastic
Weight
1.8 lbs
OEM/Compatible
Compatible
Series Name
Kensington® SmartFit®
Item
Workstation Mobile Device Mounts & Stands
Device Diagonal (Max)
12" to 17"
Workstation Type
Mobile Workstation; Traditional Desk/Table

Description

SmartFit® System simplifies finding your personal comfort setting. Just find your color, and dial in your ideal height and tilt-angle setting (up to 50°). The greater the angle, the more you increase air circulation to dissipate heat and keep the laptop cooler, which eases strain on the battery and internal components. Padded inserts provide non-slip stability for any compatible laptop, keeping it firmly and safely in place while you work. Designed to quickly and easily fold flat, so it saves space in your bag when you're traveling on long or short trips.


  • SmartFit® System simplifies finding your personal comfort setting.
  • Dial in your ideal height setting, with up to a 50-degree tilt angle.
  • Increased air circulation.
  • Padded inserts for non-slip stability.
  • Quickly and easily folds flat-perfect for students and professionals on the go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.