Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMARTFIT ERGO SINGLE EXTENDED MONITOR ARM

  • Mfr # K55408WW

  • Zoro # G714873782


product price: $63.79
/ea

Key Features

Color
Black
Material
Steel, Aluminum, Acrylonitrile Butadiene Styrene (ABS), Fiberglass, Nylon, Metal
Height
21.6"
Width
20.5"
Weight Capacity
17.64 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K55408WW
Zoro #
G714873782
UPC #
85896554080
Country of Origin
China

Dimensions

Height
21.6"
Width
20.5"
Depth
4.5"
Maximum Screen Size Supported
34"
Max. Screen Size Supported
34 in

Details

Color
Black
Material
Steel, Aluminum, Acrylonitrile Butadiene Styrene (ABS), Fiberglass, Nylon, Metal
Weight Capacity
17.64 lb
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
1
Maximum Load Capacity
17.64 lb
Finishing
Powder Coated
Device Supported
Monitor
Item
Desk Mount
Finish
Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.