SMARTFIT MONITOR STAND FOR UP TO 21IN SCREENS BLACK
- Mfr # K52785WW
- Zoro # G814872890
product price:Â
$
40.15
/ea
Key Features
Color
Black
Width
11.8"
Weight Capacity
40 lb
Mounting
Desktop
Depth
9.4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K52785WW
- Zoro #
- G814872890
- UPC #
- 85896527855
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 11.8"
- Depth
- 9.4"
- Maximum Screen Size Supported
- 21"
- Height Adjustable
- Yes
- Max. Screen Size Supported
- 21 in
Details
- Color
- Black
- Weight Capacity
- 40 lb
- Mounting
- Desktop
- Maximum Load Capacity
- 40 lb
- Standards
- TAA Compliant
- Features
- Sturdy, Storage Space, Ergonomic; Height Adjustable
- Item
- Monitor Stand
- Application
- Computer, Monitor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.