This item is Discontinued.

Kensington SmartFit Monitor Stand Plus, 16.2w x 2.2d x 6h, Black K52786WW

SmartFit Monitor Stand Plus, 16.2w x 2.2d x 6h, Black (Discontinued)

  • Mfr # K52786WW
  • Zoro # G4048342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K52786WW
Zoro #
G4048342
UPC #
85896527862
Country of Origin
China

Dimensions

Height
6"
Width
16.2"
Depth
2.2"
Height (Max)
6"
Height (Min)
3"
Width (Max)
16.2"
Depth (Max)
2.2"
Max. Screen Size Supported
24 in

Details

Color
Black
Material
Plastic
Weight Capacity
80 lb
Mounting
Desktop
Standards
TAA Compliant
Capacity
80 lb
Features
Storage Space, Ergonomic; Height Adjustable
Application
Computer, Desktop, Monitor
Weight
4.4 lbs
Series Name
Kensington® SmartFit®
OEM/Compatible
Compatible
Item
Workstation Monitor Mounts & Stands
Shelf Count
1
Workstation Type
Mobile Workstation; Traditional Desk/Table

Description

Trust the brand with 20 years of ergonomic expertise for a monitor stand that works perfectly in the office and for home office professionals. Kensington's patented SmartFit System helps you position your monitor at the correct height without need for a specialist, reducing neck, back and eye strain. The extra-wide stand has three height settings and can fit larger monitors while leaving storage space under the platform to maximize your desktop surface area.


  • SmartFit® System lets you adjust monitor height to your personal comfort color, by snapping risers into place.
  • Three height settings (3" to 6").
  • Stand positions monitor in-line with your eyes to help reduce eye and neck strain.
  • Extra-wide universal platform design fits any monitor up to 24" and 80 lb.
  • 11.5" clearance between the legs under the stand provides plenty of storage for accessories or papers to optimize desktop space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.