
SmartFit Monitor Stand Plus for Up to 24
Mfr # K52786WW
Zoro # G8860894
product price:Â $48.15
/ea
Sold in multiples of 3 for $144.45
Key Features
Color
Black
Weight Capacity
80 lb
Standards
TAA Compliant
Mounting
Desktop
Features
SmartFit System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K52786WW
Zoro #
G8860894
UPC #
085896527862
Country of Origin
China
Dimensions
Max. Screen Size Supported
24 in
Height Adjustment
3 height settings (3"-to-6")
Details
Color
Black
Weight Capacity
80 lb
Standards
TAA Compliant
Mounting
Desktop
Features
SmartFit System
Item
SmartFit Monitor Stand Plus for Up to 24
For Use On
up to 24" and 80 lbs.
Application
Computer, Desktop, Monitor
For Use With
monitor up to 24" and 80 lbs.
Description
SmartFit Monitor Stand Plus for Up to 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.