This item is Discontinued.

Kensington SmartFit Monitor/Laptop Mounting Arm K60900USA

SmartFit Monitor/Laptop Mounting Arm (Discontinued)

  • Mfr # K60900USA
  • Zoro # G7269130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K60900USA
Zoro #
G7269130
UPC #
85896609001
Country of Origin
China

Details

Item
SmartFit® Monitor & Laptop Mounting Arm
Features
SmartFit® System
For Use With
Compatible with displays up to 27”; maximum 25 lbs. per arm. Portrait Mode supported for screens up to 24" or less
Application
Included laptop tray option lets you mount two monitors or one monitor and one laptop

Description

SmartFit Monitor/Laptop Mounting Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.