SMARTFIT ONE-TOUCH HEIGHT ADJUSTABLE DUAL MONITOR ARM

  • Mfr # K55471WW

  • Zoro # G114873030


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Silver Gray
Height
26.4"
Width
4.9"
Weight Capacity
39.60 lb
Depth
43.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K55471WW
Zoro #
G114873030
UPC #
85896554714
Country of Origin
China

Dimensions

Height
26.4"
Width
4.9"
Depth
43.3"
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in

Details

Color
Silver Gray
Weight Capacity
39.60 lb
Package Contents
SmartFit One-Touch Height Adjustable Dual Monitor Arm, VESA Plate, Tool Kit
Number of Displays Supported
2
Device Supported
Monitor
Mounting Pattern
100 x 100, 75 x 75
Environmentally Friendly
Yes
Maximum Load Capacity
39.60 lb
Item
Mounting Arm
Green Environmental Attribute
Environmentally Friendly
Includes
VESA Plate, Tool Kit.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.