SMARTFIT ONE-TOUCH HEIGHT ADJUSTABLE DUAL MONITOR ARM

  • Mfr # K59601WW

  • Zoro # G614873981


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
19.84 lb
Height Adjustable
Yes
Maximum Load Capacity
19.84 lb
Maximum Screen Size Supported
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K59601WW
Zoro #
G614873981
UPC #
85896596011
Country of Origin
China

Dimensions

Height Adjustable
Yes
Maximum Screen Size Supported
32"
Minimum Screen Size Supported
13"
Max. Screen Size Supported
32 in
Min. Screen Size Supported
13 in

Details

Color
Black
Weight Capacity
19.84 lb
Maximum Load Capacity
19.84 lb
Device Supported
Flat Panel Display, Monitor, Curved Screen Display
Number of Displays Supported
2
Item
Mounting Arm
Features
Cable Management, +/- 90° Tilt, Adjustable Depth, Articulating, Heavy Duty, Full Motion, Adjustable Angle, Built-in Gas Spring, Ergonomic, 180° Swivel, Rotate; Height Adjustable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.