Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMARTFIT ONE-TOUCH HEIGHT ADJUSTABLE SINGLE MONITOR ARM

  • Mfr # K55470WW

  • Zoro # G714873089


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Silver Gray
Height
26.2"
Width
23.2"
Weight Capacity
19.80 lb
Depth
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K55470WW
Zoro #
G714873089
UPC #
85896554707
Country of Origin
China

Dimensions

Height
26.2"
Width
23.2"
Depth
4.5"
Maximum Screen Size Supported
32"
Height Adjustable
Yes
Max. Screen Size Supported
32 in

Details

Color
Silver Gray
Weight Capacity
19.80 lb
Mounting Pattern
100 x 100, 75 x 75
Environmentally Friendly
Yes
Maximum Load Capacity
19.80 lb
Device Supported
Monitor
Package Contents
SmartFit One-Touch Height Adjustable Single Monitor Arm, VESA Plate, Tool Kit
Number of Displays Supported
1
Features
Adjustable Tilt, Adjustable Arm, Cable Management, 180° Swivel, Grommet, 180° Rotation; Height Adjustable
Green Environmental Attribute
Environmentally Friendly
Item
Mounting Arm
Includes
VESA Plate, Tool Kit.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.